Beli optical power meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Joinwit Optical Power Meter
    Mulai

    Rp3.299.900

    Joinwit Optical Power Meter
    atribut:
    • Size (cm): 23.5x16x8
  2. Hioki Optical Power Meter
    Mulai

    Rp13.999.900

    Hioki Optical Power Meter
    Deskripsi:
    Optical Power Meter for Testing Optical Power Integrity of Laser and LED EquipmentThe Hioki 3664 is an optical power meter for measuring the optical power of a spatial light. It is ideal for testing the optical power of a laser light source and an LED light source of audio and video equipment such as Blue-Ray and DVD recorders, drives, and copiers. The optional optical sensors for the power meter are interchangeable and their sensitivity can be adjusted independently.
    atribut:
    • Measurement Items: Optical power (W, dBm)
    • Functions: Scaling, Relative measurement, Max. value/ Min. value/ Average-value display, Auto power save, Setting backup, Battery check
    • Interfaces: USB 1.1 (Output measurement value and remote control)
    • Power Supply: LR6 (AA) alkaline batteries x4, Continuous use : 60 hr (using with the 9742 optical sensor as correction input), or AC adapter 9445-02/-03, 1.6 VA max.
    • Dimension (WxHxD): 85x160x35 mm
  3. Pro'sKit Fiber Optic Visual Fault Locator
    Mulai

    Rp609.900

    Pro'sKit Fiber Optic Visual Fault Locator
    Deskripsi:
    Fiber optic visual fault locator is designed for field personnel who need an efficient and economical tool for continuity checking in an optical network during and after installation. It is easy to locate the breakpoint and bad connections in fiber optic cables.
  4. Pro'sKit Fiber Optical Light Source
    Mulai

    Rp4.499.900

    Pro'sKit Fiber Optical Light Source
    Deskripsi:
    5 range supplied : 850/1300/1310/1490/1550 (with multiple models)Ideal for fiber optic network installation and maintenance
    atribut:
    • Dimensions (mm): 165x80x35
    • Power Stability (dB): ±0.05/1hr;±0.1/8hour
    • OPTIC connector: SC/PC
    • Power Source (V): 2 x 1.5 AA batteries (not included)
    • Auto Power Off (minute): 10 (could be reset)
    • Battery charge: Yes (when using rechargeable battery), by DC 5V power jack
    • Modulation Detection: 270Hz,1kHz, 2kHz
    • Operating Temperature (°C): -10 to +60; <90%RH
    • Storage Temperature (°C): -20~+70; <90%RH
  5. Joinwit Handheld Optical Light Source
    Mulai

    Rp1.599.900

    Joinwit Handheld Optical Light Source
    atribut:
    • Size (cm): 23.5x16x8
    • Wavelength (nm): 650, 1310/1550, 850/1300, 850/1300/1310/1550
    • Emitter Type: FP-LD, LED Or Others Please Specify
    • Typical Output Power (dBm): -7 For LD, -20 For LED
    • Spectral Width (nm): ≤10
    • Output Stability (dB): ±0.05/15mins, ±0.1/ 8hours
    • Battery Operating Time (hour): 45
    • Modulation Frequencies: CW, 2Hz, CW, 270Hz, 1KHz, 2KHz
    • Operating Temperature (°C): -10 to +60
    • Optical Connector: FC/Universal Adaptor, FC/PC
    • Power Supply: Alkaline Battery(3 AA 1.5V Batteries)
    • Storage Temperature (°C): -25 to +70
  6. Guangyan Optical Power Meter
    Mulai

    Rp369.900

    Guangyan Optical Power Meter
    Deskripsi:
    1: Mini dan mudah dibawa2: USB baterai lithium langsung biaya/kalibrasi manual3: USB baterai lithium langsung biaya, mengucapkan selamat tinggal untuk sering penggantian baterai4: mendukung layar beralih cahaya switch secara fleksibel sesuai dengan lingkungan yang sebenarnya5: General interface: Dukungan SC FC, ST Tiga Antarmuka
    atribut:
    • Accuracy (dB): ±0.05
    • Auto Power Off Time (min): 10
    • Battery (mAh): Baterai Li-ion 400
    • Calibration Wavelength (nm): 800-1700
    • Detector Type: InGaAs
    • Dimensions (mm): 34x17x125
    • Measurement Range (dBm): -70~+6
    • Storage Temperature (°C): -30~+70
    • Working Temperature (°C): -10~+60
  7. Wintact Optical Power Meter
    Mulai

    Rp1.199.900

    Wintact Optical Power Meter
    Deskripsi:
    In consideration of ergonomics, this mini optical power meter with its compact, portable and easy operating features is specially designed for pros who amount, maintain the fiber optic network. This unit is widely applied with its 6 wave length selection.
    atribut:
    • Accuracy (dBm): ≥-48, ±2; ≤-48, ±3.5
    • Auto Power Off Time (min): 10
    • Dimensions (mm): 34x114x17.5
    • Measuring Range (dBm): -70 to +6
    • Operating Environment Humidity (%RH): 5 to 95 (≤-48dBm)
    • Operating Environment Temperature (°C/°F): 0 to 32/32 to 89.6 (≤-48dBm)
    • Power Supply: 1.5V AAA*2 (not included)
    • Resolution: 0.05
    • Storage Environment Humidity (%RH): 5 to 95%
    • Storage Environment Temperature (°C): 0 to 40
    • Wave Length (Nm): 850, 1300, 1310, 1490, 1550, 1625
  8. Joinwit Handheld Optical Power Meter
    Mulai

    Rp999.900

    Joinwit Handheld Optical Power Meter
    atribut:
    • Size (cm): 23.5x16x8
    • Wavelength (nm): 800-1700
    • Detector: InGaAs
    • Measurement Range (dBm): -70 to +6
    • Uncertainty: ±5%
    • Calibrated Wavelength (nm): 850, 980, 1300, 1310, 1490, 1550
    • Battery operating time: 240 Hours With 1.5V Battery (3)
    • Operating Temperature (°C): -10 to +60
    • Optical Connector: FC (Interchangeable SC,ST)/As Well As 2.5mm Universal
    • Power Supply: Alkaline Battery (3 AA 1.5V Batteries)
    • Relative Humidity: 0 to 95% (Non-condensing)
    • Resolution (dB): 0.01
    • Storage Temperature (°C): -25 to +70
  9. Pro'sKit Fiber Optic Power Meter
    Mulai

    Rp1.999.900

    Pro'sKit Fiber Optic Power Meter
    Deskripsi:
    An essential fiber test instrument used for absolute optical power measurement as well as fiber optic relative loss measurement. Easy to use for Telecommunication networks & FTTx/FTTH applications..- Free from any complicated transformationAdapts to FC/SC/ST connectors (LC with optional adaptor)- Energy savingAbout 10 minutes of no operation will auto power off- Multi wavelengthMultiple mode:850nm/1300nm/Single mode:1310nm/1490nm/1550nm/1625nm- Supports operation in the darkComfortable LCD backlight display- New REF user-definedCan store the current laser source as a new reference value- Well protected and portable designAdditional shock-proof cover & pouch bag
    atribut:
    • Calibrated Wavelengths (Nm): Multiple mode:850/1300, Single mode:1310/1490/1550/1625
    • Power Measurement Linearity (%): ±2.0
  10. FLUKE Networks Multimode Fiber Power Meter & Source with Inspection
    Mulai

    Rp229.999.900

    FLUKE Networks Multimode Fiber Power Meter & Source with Inspection
    Deskripsi:
    With new advanced capabilities that make testing simple, SimpliFiber Pro Optical Power Meter and Fiber Test Kits are the best "go-to" kits for anyone involved in first-line optical fiber cabling installation and verification. Whether you are a fiber te chnician or contractor, our expertly configured kits contain all the tools necessary to quickly measure loss and power levels, locate faults and polarity issues, and inspect and clean connector end-faces. Industry-leading features such as single-port d ual-wavelength testing and auto-wavelength detection, combined with time-saving capabilities such as CheckActive, FindFiber, and Min/Max make SimpliFiber Pro the best fiber test kit on the market.Kit Includes: SimpliFiber Pro optical power meter, 850/1300multimode source, VisiFault VFL, FI-500 FiberInspector, FindFiber Remote ID source, Magnetic Strap attachments, and carrying case; SC, ST, and LC power meter adapters.
    atribut:
    • Central Wavelength (nm): 850, 1300
    • Dimensions (inch): 5.6x3.2x1.6
    • Emitter Type: LED
    • Minimum Output Power: 850/1300nm =3 -20dBm
  11. Deli Laminator A3 (Mesin Laminating)
    Mulai

    Rp2.599.900

    Deli Laminator A3 (Mesin Laminating)
    atribut:
    • Color: Light grey
    • Dimensions (mm): 500x200x110
    • Material: Steel Shell
    • Monitor Display: Work status indicator
    • Paper Size: A3
    • Spec. 2: Heat & Cold laminating
    • Spec. 3: Pre-heat time: 3~5 min,Laminating 50-250mic, Max 1mm film,Speed: 600mm/min
    • Spec. 4: Adjustable temperature
    • Spec. 5: Reverse fuknction
  12. OPTIBELT OMEGA Performance Timing Belts 522 3M Width Range 5-100
    Mulai

    Rp36.900

    OPTIBELT OMEGA Performance Timing Belts 522 3M Width Range 5-100
    Deskripsi:
    Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD, RPP, and MR pulleys so you get more performance and durability without the need to replace existing pulleys.
    atribut:
    • Pitch Length (mm): 522
    • Number of Teeth: 174
    • Sleeve width (mm): 470
  13. Pro'sKit Mini Palm 2 in 1 fiber Optical Power Meter
    Mulai

    Rp919.900

    Pro'sKit Mini Palm 2 in 1 fiber Optical Power Meter
    Deskripsi:
    Compact, 2 in 1Power Meter Support 8 WavelengthsSelf Calibration500 Data Storage
    atribut:
    • Dimensions (mm): 98x59x27
    • Detector Type: InGaAs
    • Wavelengths Range (mm): 700-1700
    • Optical Connector (mm): 2.5 Universal
    • Measurement Range (dB): -70 to +10
    • Accuracy (dB): (1550,1310nm) ±0.2/ (1490nm,1625nm,1650nm) ±0.3/ (850nm,980nm,1300nm) ±0.4
    • Assistive Light: LED
    • Automatic Power Off: Yes (10min)
    • Battery (V): 1.5 AAA x2
    • Charging Port: Micro USB
    • Data Storage: 500
    • Display Resolution (dB): 0.01
    • Low Battery Indication: Yes
    • Output Power (mW): No
    • Power Display Units: dBm,mW,μW,nW
    • VFL Test Length (km): No
    • Working Time (hour): AAA battery > 100 (power meter)
  14. Comway Fusion Splicer
    Mulai

    Rp37.999.900

    Comway Fusion Splicer
    Deskripsi:
    COMWAY A3 Fiber Fusion Splicer/Mesin Penyambungan Serat Optik A3 ARC Multi-Fungsi FTTH Fusion Splicer
    atribut:
    • Operating Humidity (%RH): 0~95
    • Power Supply (V/Hz): AC100-240, 50/60
    • Alignment Fiber: High Precision Fitting Alignment
    • Splice Mode Fiber Type: SM(ITU-TG.652) MM(ITU-T G.651), DS(ITU-T G.653), NZ/NZDS(ITU-T G.655), BI(ITU-T G.657) Single
    • Fiber Diameter: Cladding Diameter 80^150pm, Layer 100~1000 | Jm
    • Cladding Diameter (mm): 8~16 (Splicing Program 250pm)
    • Data Storage Splice: Max 20000
    • Image Capture Splice: Max 300
    • Live Electrode: 5000 Arc Discharges
    • Magnification Fiber: 300X For X or Y Single Axis Sight 150X for Both X & Y Axis Dual View
    • Operating Altitude (m): 0~5000
    • Operating Temperature (°C): -20 ~ +50
    • Port : High Speed USB
    • Program Warm-Up: Maximum 30
    • Return (dB): >60
    • Splice Heating Time (s): Special guard 15 (adjustable - 10~60mm)
    • Splice Losses (dB): SM:0.02, MM:0.01, DS:0.04, NZ/NZDS:0.04, BI:0.02
    • Splicing Time (s): 6 [SM Fast] program; 15 [SM G652] program
    • Tension Test (N): 1.96~2.25
    • Wind Velocity (m/s): up to 15
  15. Synology DiskStation
    Mulai

    Rp4.599.900

    Synology DiskStation
    Deskripsi:
    Synology DiskStation DS1019+ is a 5-bay NAS designed for small offices and professional home users. With versatile built-in applications, DS1019+ easily fulfills your various office requirements, including collaboration, file sharing, data backup and recovery, and is even ready for virtualization deployment. Its 4K video transcoding capability also makes it a perfect fit for streaming and sharing your ultra HD video collections.
  16. KRISBOW Alat Ukur Power Meter & Loss Tester
    Mulai

    Rp20.999.900

    KRISBOW Alat Ukur Power Meter & Loss Tester
    atribut:
    • LCD Indication: 4 Digital
    • Accuract/Resolution: ±0.3dB/0.01
    • Wave Length (Nm): 850, 1300, 1310, 1550
    • Measurement Range (dBm): +3 ~ -55
    • Connector Type: ST, FC, Universal (2.5mm)
    • Low Battery: LCD Indication
    • Adaptor (V): 110 (AC), 220 (DC), 6 (300mA)
    • Dimensions (LxWxH) (cm): 18.5x8.4x4.2
    • Overload Indication: LCD Indication
  17. Guangyan Optical Multi Meter
    Mulai

    Rp1.899.900

    Guangyan Optical Multi Meter
    Deskripsi:
    Main characteristics:-Lighting.-Network test.-Test data store.-Automatic switch.-User self-calibration.-Memory wavelength function.-Optical fiber job identification.-Network finding、Laser ranging (optional).-Red light flashing and steady and adjustable red light power.Six functions in one make measurement easier-Powerful red light-Optical power meter-Network hunt-Laser Ranging-LED Lighting-Network alignmentInnovative smart switch Open the cover and start the machineIf can be turned on immediately after opening the cover and can be directly tested and shut down immediately after the cover is opened, effectively preventing dust from entering the interface when not in operationNetwork cable alignment Quickly detect network cablesDetect the open circuit and short circuit status of the network cable, if the ordinary eight-core cable test indicator lights 1-8 light up in sequence, it is the correct routeAccurate line huntingNetwork hunting functionAble to accurately find the pair of lines that need to be searched among many confusing lines.Optical power meter functionHIgh precision and low errorHigh-precision and high-quality detector, measurement error is less than ±5%dB(can be calibrated manually), supports three interfaces: SC/FC/STLaser rangefinder functionMeasuring up to 40 metersImported optical lenses and high-quality laser head components provide accurate measurement, strong light transmission, and low energy consumption.Nine wavelengthsAutomatic wavelength memoryPress the key switch between 9 different test wavelength, and the previous wavelength will be automatically memorized when the device is turned off.Universal USB direct chargingLarge capacity batterySupport commonly used USB 5V interfaces such as laptops, charging heads, car chargers, and power banksHigh brightness LED flashdiskConvenient for working in dark areasBoth the main and auxiliary machines (auxiliary machine: line-hurting receiver) are equipped with flashlight functions to facilitate construction in dark areas (*4-in-1 auxiliary unit does not have LED light)Powerful red light sourceEasily penetrates optical fiberUsing imported laser head, it has stronger penetration and longer service life. Press and hold the VFL button to adjust the brightness in three levels (the level cannot be adjusted after 5 kilometers)
    atribut:
    • Automatic Shutdown Time (minute): 10
    • Battery Capacity (mAh): 600, 1100 Lithium Battery (Optional)
    • Color: Orange
    • Continuous Working Time (hour): About 48 (Single Power Measurement)
    • Display Resolution Linear (%): 0.1
    • Display Resolution Logarithmic (dBm): 0.01
    • Frequency Identification (Hz): 0, 270, 1000, 2000
    • Input Voltage (V): 3-6
    • Instrument Size (mm): 115x72x30
    • Laser Ranging Distance (m): 40
    • Measuring Range: -70~+6, -70~+10, -50~+26 (Optional)
    • Product Size(mm): 115x71x30
    • RJ45 Hunting Distance (m): 200
    • Red Light Power: 5, 15, 20, 30 (Optional)
    • Red Light Working Wavelength (nm): 650
    • Standard Wavelength (nm): 850, 980, 1270, 1300, 1310, 1490, 1550, 1577, 1625
    • Uncertainty (%): ±5
    • Wavelength Range: 800 to 1700
  18. GoldTool RJ45/BNC/USB Cable Tester
    Mulai

    Rp559.900

    GoldTool RJ45/BNC/USB Cable Tester
    Deskripsi:
    Detachable module for testing two remote points. Open/Short wiring test. Connected wires display. No connection / No terminator indication. Wrong connection / Non-parallel connection display.BNC terminator 25Ω/ 50Ω indication.Battery good or battery low indication.Ethernet 10BASE-2 terminator value detection.Easily visible LED display provides operation status.Fast reaction during test process.Palm size with carrying bag.
    atribut:
    • BNC Terminator (Ω): Indication 25/50
    • Maximum Cable Length (ft): 600 (RJ-45/RJ-11/BNC)
  19. FLUKE Networks Fiber Optic Inspection Camera
    Mulai

    Rp99.999.900

    FLUKE Networks Fiber Optic Inspection Camera
    Deskripsi:
    Today's high density fiber patch panels make inspection a challenge. Finding the cable or port to test can be tough, especially in the low light conditions found in most data centers and wiring closets.The FI-500 is designed to simplify the inspection process. The built-in PortBright flashlight helps you find the right port or cable. The small-profile probe fits into tight spots, and features pushbutton controls for simple operation. Autofocus provides a sharp view of the endface in a few seconds, while the pause button freezes the image on the crisp 320 x 240 display for more detailed inspection.The FI-500 FiberInspector Micro fills the gap between a manual scope and a fully automated inspection scope. The FI-500 has the simplicity and practicality of a manual inspection scope, but with advanced features to reduce troubleshooting and inspection time.Manual fiber inspection scopes are simple to use, but they don't work well on patch panels or situations where there is a high density of fiber. Holding it up to one eye and closing your other eye is often inconvenient or impractical, especially in a dark room.Fully automatic inspection scopes analyze and grade the cleanliness of fiber connections which is important for many applications, but analysis is usually not needed for quick basic troubleshooting.
    atribut:
    • Altitude (m): (Operating) 4000; (Storage) 12000
    • Battery Life (hour): 3 (Continuous probe use); 6 (Typical probe use)
    • Camera Type: 5 Megapixel 1/4-inch CMOS sensor
    • Dimensions (inch): 5.5x3.2x1.5
    • Display: 3.2 inch TFT LCD, 320 x 240
    • Endface Illumination: Coaxial blue LED
    • Field of View (µm): 610x460
    • Frames per Second: ≥12
    • Input: USB 2.0, Type A
    • Light Source: LED
    • Light Source Life (hour): >100000
    • Magnification (x): 1, 2, 4
    • Minimum Charging Time (hour): 4
    • Output: Video output through USB 2.0 interface
    • Port Illumination: 2 white LEDs
    • Power: Supplied through the USB interface
    • Power Adapter: (Input) 100 to 240 VAC±10%, 50/60Hz; (Output) 6 VDC, 3 A maximum Class II
    • Resolution (µm): 1
    • Shock: 1 meter drop test
    • Vibration: 2g, 5Hz to 500Hz
Daftar Harga optical power meter Terbaru October 2026
Joinwit Optical Power MeterRp3.299.900
Hioki Optical Power MeterRp13.999.900
Pro'sKit Fiber Optic Visual Fault LocatorRp609.900
Pro'sKit Fiber Optical Light SourceRp4.499.900
Joinwit Handheld Optical Light SourceRp1.599.900
Guangyan Optical Power MeterRp369.900
Wintact Optical Power MeterRp1.199.900
Joinwit Handheld Optical Power MeterRp999.900
Pro'sKit Fiber Optic Power MeterRp1.999.900
FLUKE Networks Multimode Fiber Power Meter & Source with InspectionRp229.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)